Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Digital Panel Meter, Temperature

  • Mfr # M240-0-93-0-F

  • Zoro # G2717565


product price: $399.99
/ea
Free Shipping & Returns

Key Features

Type
Temperature
Input Range
RTD Pt100
Accuracy
+/-0.1% of Reading
Display Span
-328 Degrees to 1562 Degrees F
Display
Red LED
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
M240-0-93-0-F
Zoro #
G2717565
UPC #
-
Country of Origin
United States

Dimensions

Depth
2.36 in
Manufacturers Warranty Length
2 yr
Overall Width
2.83 in
Cutout Height
57/64 in
Cutout DIN Size
3/64
Cutout Width
2 45/64 in
Overall Height
0.94 in
Overall Depth
2.52 in
Digit Height - Maximum
0.56 in

Details

Item
Digital Panel Meter
Type
Temperature
Input Range
RTD Pt100
Accuracy
+/-0.1% of Reading
Display Span
-328 Degrees to 1562 Degrees F
Display
Red LED
Display Digits
4
Connector Type
Screw Terminal
Footnotes
6
Power Required
85-250V AC
Excitation
No
Style
Mini-Max
Fits
3/64 DIN
Mounting
Unique, Allows Stacking of Multiple Meters
Includes
Instructions
Standards
UL
Series
Mini-Max
Display Features
High Contrast
Display Span - Maximum
9,999
AC Voltage Input - Maximum
250 V AC
Temperature Display - Minimum
-328 Degrees F
Temperature Display - Maximum
1,562 Degrees F
AC Voltage Input - Minimum
85 V AC
Product Type
Digital Panel Meter
Parameters Measured
AC Voltage, Temperature Degrees F
Digital Display Screen Type
LED
Number of Display Digits
4
Terminal Connection Type
Screw Clamp
Digital Display Screen Color
Red

Description

Digital Panel Meter, Temperature, Input Range RTD Pt100, Accuracy +/-0.1 Percent of Reading, Display Span -328 Degrees to 1562 Degrees F, Display Digits 4, Red LED Display, - Relays, True RMS -, No Excitation, Use With -, Fits Standard 3/64 DIN Cutout, Connector Type Screw Terminal, Process Connection -, Power Required 85-250V AC, Not Applicable Interface, Output -, - NEMA Rating, Depth 2.36 in, Mounting Unique, Allows Stacking of Multiple Meters, Style Mini-Max, Includes Instructions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.