External Portable Shunt, 25ADC Range Amps
Mfr # 06707
Zoro # G3367478
product price: $95.99
/ea
Free Shipping & Returns
Key Features
Range (Amps)
25ADC
DC Voltage Drop
50 mV
For Use With
Analog or Digital Panel Meters
Includes
5 ft Leads
Product Type
External Portable Shunt
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
06707
Zoro #
G3367478
UPC #
-
Country of Origin
United States
Details
Item
External Portable Shunt
Range (Amps)
25ADC
DC Voltage Drop
50 mV
For Use With
Analog or Digital Panel Meters
Includes
5 ft Leads
Product Type
External Portable Shunt
Compatible Product Type
Analog Panel Meters, Digital Panel Meters
Current
25 A DC
Description
External Portable Shunt, Range (Amps) 25ADC, DC Voltage Drop 50mV, For Use With Analog or Digital Panel Meters, Includes (5) Foot Leads
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.