Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Lead, Kelvin, Bnc Test Leads

  • Mfr # 00827

  • Zoro # G1444445


product price: $151.99
/ea
Free Shipping & Returns

Key Features

Length
1m
Features
Consists of RG-58 Cable with a BNC Connector on one End and a Small Kelvin Clip on the Other End, The Kelvin Clip Will Accept a Conductor up to 0.3" Diameter
For Use With
444 Accessories
Wire Insulation
PVC
Max. Voltage
1900V
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
00827
Zoro #
G1444445
UPC #
-
Country of Origin
United States

Dimensions

Length
1m

Details

Item
Standard Test lead
Features
Consists of RG-58 Cable with a BNC Connector on one End and a Small Kelvin Clip on the Other End, The Kelvin Clip Will Accept a Conductor up to 0.3" Diameter
For Use With
444 Accessories
Wire Insulation
PVC
Max. Voltage
1900V
Test End Termination
Kelvin Clip
Meter Connection Type
BNC Connector

Description

Lead, Kelvin, Bnc Test Leads, For Use With 444 Accessories, Length 3 1/4 ft, Meter Connection Type BNC Female, Features Consists of RG-58 Cable With a BNC Connector on One End and a Small Kelvin Clip on the Other End, Kelvin Clip will Accept a Conductor Up to 0.3 In. Diameter, Maximum Temperature Measurement Not Applicable, Wire Insulation PVC, Test End Termination Kelvin Clip

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.