Zoro Homepage

Meter 2865 0-200 Dcma, 120 Vac, Red Led

  • Mfr # 24508

  • Zoro # G0630336


product price: $389.99
/ea
Free Shipping & Returns

Key Features

Accuracy
+/-1% of Input +5 count
Overall Height
1.93 in
Series
2800
Current Display - Maximum
200 mA
Cutout Width
1 11/16 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
24508
Zoro #
G0630336
UPC #
-
Country of Origin
United States

Dimensions

Overall Height
1.93 in
Cutout Width
1 11/16 in
Overall Width
3.9 in
Digit Height - Maximum
0.56 in
Overall Depth
4.27 in
Cutout Height
3 5/8 in

Details

Item
Digital Panel Meter
Accuracy
+/-1% of Input +5 count
Series
2800
Current Display - Maximum
200 mA
Product Type
Digital Panel Meter
DC Voltage Input - Maximum
5 V
Digital Display Screen Type
LED
Terminal Connection Type
Screw Clamp
Parameters Measured
AC Current, DC Current, DC Voltage
AC Voltage Input - Maximum
120 V
Current Display - Minimum
0 mA
Includes Mounting Hardware
Included
Number of Display Digits
7
Digital Display Screen Color
Red
Voltage Display - Maximum
120 V

Description

Digital Panel Meter, Accuracy +/-1 Percent of Input +5 count

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.