Zoro Homepage

Meter 3-1/2 Bklt, 85-250Vac, 0-10Vdc

  • Mfr # M23510730

  • Zoro # G0630528


product price: $289.99
/ea
Free Shipping & Returns

Key Features

Accuracy
+/-0.02% of Reading +/-1 count
Standards
UL
Overall Height
0.94 in
Series
Mini-Max
Manufacturers Warranty Length
2 yr
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
M23510730
Zoro #
G0630528
UPC #
-
Country of Origin
United States

Dimensions

Overall Height
0.94 in
Manufacturers Warranty Length
2 yr
Cutout Width
2 11/16 in
Digit Height - Maximum
0.5 in
Overall Width
2.83 in
Overall Depth
2.52 in
Cutout Height
7/8 in
Cutout DIN Size
3/64

Details

Item
Digital Panel Meter
Accuracy
+/-0.02% of Reading +/-1 count
Standards
UL
Series
Mini-Max
Display Features
High Contrast
Terminal Connection Type
Screw Clamp
Digital Display Screen Type
LCD
Includes Mounting Hardware
Not Included
Product Type
Digital Panel Meter
Digital Display Screen Color
Red
Voltage Display - Maximum
10 V DC
Parameters Measured
DC Voltage
AC Voltage Input - Maximum
250 V AC
Voltage Display - Minimum
0 V DC
AC Voltage Input - Minimum
85 V AC
Number of Display Digits
3.5

Description

Digital Panel Meter, Accuracy +/-0.02 Percent of Reading +/-1 count, Manufacturers Warranty Length 2 yr

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.