Zoro Homepage

Meter 3-1/2 Lcd, 85-250Vac, 200Vdc

  • Mfr # M23500140

  • Zoro # G0630476


product price: $232.99
/ea
Free Shipping & Returns

Key Features

Accuracy
+/-0.1% of Reading +/-1 count
Standards
UL
Overall Height
0.94 in
Series
Mini-Max
Manufacturers Warranty Length
2 yr
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
M23500140
Zoro #
G0630476
UPC #
-
Country of Origin
United States

Dimensions

Overall Height
0.94 in
Manufacturers Warranty Length
2 yr
Overall Width
2.83 in
Overall Depth
2.52 in
Cutout DIN Size
3/64
Digit Height - Maximum
0.5 in
Cutout Height
7/8 in
Cutout Width
2 11/16 in

Details

Item
Digital Panel Meter
Accuracy
+/-0.1% of Reading +/-1 count
Standards
UL
Series
Mini-Max
AC Voltage Input - Minimum
85 V AC
Terminal Connection Type
Screw Clamp
Parameters Measured
DC Voltage
Voltage Display - Maximum
200 V DC
AC Voltage Input - Maximum
250 V AC
Product Type
Digital Panel Meter
Number of Display Digits
3.5
Display Features
High Contrast
Digital Display Screen Color
Red
Digital Display Screen Type
LCD
Includes Mounting Hardware
Not Included

Description

Digital Panel Meter, Accuracy +/-0.1 Percent of Reading +/-1 count, Manufacturers Warranty Length 2 yr

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.