Meter 4-1/2 Lcd, 85-250Vac, 0-10Vdc
Mfr # M24500730
Zoro # G0630546
product price: $339.99
/ea
Free Shipping & Returns
Key Features
Accuracy
+/-0.02% of Reading +/-1 count
Standards
UL
Overall Height
0.94 in
Manufacturers Warranty Length
2 yr
Series
Mini-Max
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
M24500730
Zoro #
G0630546
UPC #
-
Country of Origin
United States
Dimensions
Overall Height
0.94 in
Manufacturers Warranty Length
2 yr
Cutout Width
2 11/16 in
Overall Width
2.83 in
Cutout DIN Size
3/64
Digit Height - Maximum
0.5 in
Overall Depth
2.52 in
Cutout Height
7/8 in
Details
Item
Digital Panel Meter
Accuracy
+/-0.02% of Reading +/-1 count
Standards
UL
Series
Mini-Max
Number of Display Digits
4.5
Voltage Display - Minimum
0 V DC
Includes Mounting Hardware
Not Included
Product Type
Digital Panel Meter
AC Voltage Input - Minimum
85 V AC
Digital Display Screen Color
Red
Display Features
High Contrast
Voltage Display - Maximum
10 V DC
Digital Display Screen Type
LCD
AC Voltage Input - Maximum
250 V AC
Parameters Measured
DC Voltage
Terminal Connection Type
Screw Clamp
Description
Digital Panel Meter, Accuracy +/-0.02 Percent of Reading +/-1 count, Manufacturers Warranty Length 2 yr
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.