Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Meter H340Tmp, 120V, J T/C, 4-20Ma, 2R

  • Mfr # H340191120

  • Zoro # G1526001


product price: $759.99
/ea
Free Shipping & Returns

Key Features

Manufacturers Warranty Length
2 yr
Standards
cUL, UL
Series
Hawk 3
Digital Display Screen Color
Red
Current Display - Maximum
20 mA
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
H340191120
Zoro #
G1526001
UPC #
-
Country of Origin
United States

Dimensions

Manufacturers Warranty Length
2 yr
Overall Width
3.92 in
Cutout DIN Size
1/8
Digit Height - Maximum
0.56 in
Cutout Height
1 49/64 in
Overall Depth
3.76 in
Overall Height
2.04 in
Cutout Width
3 5/8 in

Details

Item
Digital Panel Meter
Standards
cUL, UL
Series
Hawk 3
Digital Display Screen Color
Red
Current Display - Maximum
20 mA
Digital Display Screen Type
LED
Terminal Connection Type
Screw Clamp
NEMA Enclosure Rating
4X
Product Type
Digital Panel Meter
Current Display - Minimum
4 mA
Display Features
High Contrast
AC Voltage Input - Maximum
120 V AC
Includes Mounting Hardware
Not Included

Description

Digital Panel Meter, Manufacturers Warranty Length 2 yr

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.