Shop SIMPSON ELECTRIC
See all product information
Create Account
Mining / Construction Analog Vom
- Mfr # 12507
- Zoro # G123553220
product price:Â
$
1,075.99
/ea
Free Shipping & Returns
Key Features
Minimum Resistance Measurement
0 ohm
Parameters Measured
Sound Level
Minimum AC Voltage Measurement
0 V
Minimum DC Voltage Measurement
0 V
Minimum DC Current Measurement
0 A
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 12507
- Zoro #
- G123553220
- UPC #
- -
- Country of Origin
- United States
- Item
- Analog Multimeter
- Minimum Resistance Measurement
- 0 ohm
- Parameters Measured
- Sound Level
- Minimum AC Voltage Measurement
- 0 V
- Minimum DC Voltage Measurement
- 0 V
- Minimum DC Current Measurement
- 0 A
- Voltage Units
- mV, V
- Maximum DC Voltage Measurement
- 1,000 V
- Maximum Resistance Measurement
- 20 megaohm
- Maximum DC Current Measurement
- 10 A
- Maximum AC Voltage Measurement
- 1,000 V
- Current Units
- A, mA, uA
Description
Analog Multimeter, Parameters Measured Sound Level, Minimum AC Voltage Measurement 0 V, Maximum AC Voltage Measurement 1,000 V, Minimum DC Voltage Measurement 0 V, Maximum DC Voltage Measurement 1,000 V, Maximum AC Current Measurement Not Applicable, Minimum AC Current Measurement Not Applicable, Minimum DC Current Measurement 0 A, Maximum DC Current Measurement 10 A
Restrictions
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.