Zoro Homepage

Ohm Meter

  • Mfr # 372-3

  • Zoro # G3270149


product price: $399.99
/ea
Free Shipping & Returns

Key Features

Accuracy
+/-3 Degrees of Linear Arc Length
Includes
Alligator Clips, Battery, Test Leads
Manufacturers Warranty Length
1 yr
Standards
ANSI C39.5
Series
372
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
372-3
Zoro #
G3270149
UPC #
-
Country of Origin
United States

Dimensions

Manufacturers Warranty Length
1 yr

Details

Item
Ohm Meter
Accuracy
+/-3 Degrees of Linear Arc Length
Includes
Alligator Clips, Battery, Test Leads
Standards
ANSI C39.5
Series
372
Voltage Display - Maximum
21.5 V
Includes Mounting Hardware
Included
Voltage Display - Minimum
1.5 V
AC Voltage Input - Maximum
21.5 V
DC Voltage Input - Maximum
21.5 V
Resistance Display - Minimum
0 megaohm
Product Type
Ohm Meter
DC Voltage Input - Minimum
1.5 V
Resistance Display - Maximum
50 megaohm

Description

Ohm Meter, Accuracy +/-3 Degrees of Linear Arc Length, Includes Alligator Clips, Battery, Test Leads, Manufacturers Warranty Length 1 yr

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.