Panel Meter 1227A0-2 Dca 2.5 Ul Wv
Mfr # 02460
Zoro # G1493110
product price: $159.99
/ea
Free Shipping & Returns
Key Features
Accuracy
+/-2% Full Scale (Iron Vane); +/-3 Full Scale (Rectified)
Standards
UL
Series
Wide-Vue
Voltage Display - Maximum
2 V DC
Parameters Measured
DC Voltage
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
02460
Zoro #
G1493110
UPC #
-
Country of Origin
United States
Dimensions
Overall Width
2.47 in
Cutout Height
1 7/8 in
Overall Height
2.47 in
Overall Depth
2.33 in
Cutout Width
1 7/8 in
Details
Item
Analog Panel Meter
Accuracy
+/-2% Full Scale (Iron Vane); +/-3 Full Scale (Rectified)
Standards
UL
Series
Wide-Vue
Voltage Display - Maximum
2 V DC
Parameters Measured
DC Voltage
DC Voltage Input - Minimum
0 V
Product Type
Analog Panel Meter
Voltage Display - Minimum
0 V DC
DC Voltage Input - Maximum
2 V
Description
Analog Panel Meter, Accuracy +/-2 Percent Full Scale (Iron Vane); +/-3 Full Scale (Rectified)
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.