Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Panel Meter 157Md 0-500 Acv 2.5 Ul Rect

  • Mfr # 09520

  • Zoro # G1495807


product price: $199.99
/ea
Free Shipping & Returns

Key Features

Accuracy
+/-2% Full Scale (Iron Vane); +/-3% (Rectifier)
Overall Height
2.37 in
Standards
UL
Product Type
Analog Panel Meter
AC Voltage Input - Minimum
0 V
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
09520
Zoro #
G1495807
UPC #
-
Country of Origin
United States

Dimensions

Overall Height
2.37 in
Overall Depth
2.11 in
Overall Width
2.37 in
Cutout Height
2 3/16 in
Cutout Width
2 3/8 in

Details

Item
Analog Panel Meter
Accuracy
+/-2% Full Scale (Iron Vane); +/-3% (Rectifier)
Standards
UL
Product Type
Analog Panel Meter
AC Voltage Input - Minimum
0 V
Parameters Measured
AC Voltage
Voltage Display - Minimum
0 V AC
AC Voltage Input - Maximum
500 V
Voltage Display - Maximum
500 V AC

Description

Analog Panel Meter, Accuracy +/-2 Percent Full Scale (Iron Vane); +/-3 Percent (Rectifier)

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.