Zoro Homepage

Panel Meter 2153Md0-25 Aca 3.5 Ul Cent

  • Mfr # 17702

  • Zoro # G1500497


product price: $162.99
/ea
Free Shipping & Returns

Key Features

Accuracy
+/-2% Full Scale (Iron Vane); +/-3% Full Scale (Rectifier)
Standards
UL
Series
Century
Cutout Width
3 in
Overall Depth
2.59 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
17702
Zoro #
G1500497
UPC #
-
Country of Origin
United States

Dimensions

Cutout Width
3 in
Overall Depth
2.59 in
Overall Width
3 in
Overall Height
3 in
Cutout Height
2 11/16 in

Details

Item
Analog Panel Meter
Accuracy
+/-2% Full Scale (Iron Vane); +/-3% Full Scale (Rectifier)
Standards
UL
Series
Century
Product Type
Analog Panel Meter
Voltage Display - Maximum
25 V AC
Parameters Measured
AC Voltage
Voltage Display - Minimum
0 V AC
AC Voltage Input - Minimum
0 V
AC Voltage Input - Maximum
25 V

Description

Analog Panel Meter, Accuracy +/-2 Percent Full Scale (Iron Vane); +/-3 Percent Full Scale (Rectifier)

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.