Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Panel Meter 3-1/2, 9-32Vdc, 200Vdc

  • Mfr # F353140

  • Zoro # G1510787


product price: $349.99
/ea
Free Shipping & Returns

Key Features

Accuracy
+/-1%
Manufacturers Warranty Length
2 yr
Series
F35
Standards
UL
Overall Width
3.78 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
F353140
Zoro #
G1510787
UPC #
-
Country of Origin
United States

Dimensions

Manufacturers Warranty Length
2 yr
Overall Width
3.78 in
Cutout DIN Size
1/8
Overall Depth
3.45 in
Cutout Width
3 5/8 in
Cutout Height
1 49/64 in
Digit Height - Maximum
0.56 in
Overall Height
1.89 in

Details

Item
Digital Panel Meter
Accuracy
+/-1%
Series
F35
Standards
UL
Number of Display Digits
3.5
Display Features
High Contrast
Terminal Connection Type
Screw Clamp
Digital Display Screen Color
Red
DC Voltage Input - Maximum
32 V DC
Voltage Display - Maximum
200 V DC
Includes Mounting Hardware
Not Included
NEMA Enclosure Rating
4X
Parameters Measured
DC Voltage
Product Type
Digital Panel Meter
AC Magnitude Calculation
Average, True RMS
DC Voltage Input - Minimum
32 V DC
Digital Display Screen Type
LED

Description

Digital Panel Meter, Accuracy +/-1 Percent, Manufacturers Warranty Length 2 yr

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.