Zoro Homepage

Panel Meter 3-1/2 Bklt, 9-32Vdc, 20Vrms

  • Mfr # M23512330

  • Zoro # G1533001


product price: $359.99
/ea
Free Shipping & Returns

Key Features

Accuracy
+/-0.1% of Reading +/-1 count
Manufacturers Warranty Length
2 yr
Series
Mini-Max
Standards
UL
Product Type
Digital Panel Meter
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
M23512330
Zoro #
G1533001
UPC #
-
Country of Origin
United States

Dimensions

Manufacturers Warranty Length
2 yr
Cutout DIN Size
3/64
Overall Height
0.94 in
Overall Depth
2.52 in
Digit Height - Maximum
0.5 in
Overall Width
2.83 in
Cutout Height
7/8 in
Cutout Width
2 11/16 in

Details

Item
Digital Panel Meter
Accuracy
+/-0.1% of Reading +/-1 count
Series
Mini-Max
Standards
UL
Product Type
Digital Panel Meter
Terminal Connection Type
Screw Clamp
Digital Display Screen Type
LCD
Number of Display Digits
3.5
DC Voltage Input - Maximum
32 V DC
Display Features
High Contrast
DC Voltage Input - Minimum
9 V DC
Parameters Measured
AC Voltage
Includes Mounting Hardware
Not Included
Digital Display Screen Color
Red
Voltage Display - Maximum
20 V AC

Description

Digital Panel Meter, Accuracy +/-0.1 Percent of Reading +/-1 count, Manufacturers Warranty Length 2 yr

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.