Panel Meter 3-1/2 Led, 85-250Vac, 2Aac
Mfr # M23520450
Zoro # G1536370
product price: $359.99
/ea
Free Shipping & Returns
Key Features
Accuracy
+/-0.5% of Reading + 2 count
Manufacturers Warranty Length
2 yr
Standards
UL
Series
Mini-Max
Digital Display Screen Color
Red
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
M23520450
Zoro #
G1536370
UPC #
-
Country of Origin
United States
Dimensions
Manufacturers Warranty Length
2 yr
Cutout Width
2 11/16 in
Cutout DIN Size
3/64
Cutout Height
7/8 in
Overall Height
0.94 in
Overall Width
2.83 in
Overall Depth
2.52 in
Digit Height - Maximum
0.5 in
Details
Item
Digital Panel Meter
Accuracy
+/-0.5% of Reading + 2 count
Standards
UL
Series
Mini-Max
Digital Display Screen Color
Red
Product Type
Digital Panel Meter
Display Features
High Contrast
Current Display - Maximum
2 A
AC Voltage Input - Minimum
85 V AC
Includes Mounting Hardware
Not Included
Number of Display Digits
3.5
AC Voltage Input - Maximum
250 V AC
Digital Display Screen Type
LED
Terminal Connection Type
Screw Clamp
Parameters Measured
AC Voltage
Description
Digital Panel Meter, Accuracy +/-0.5 Percent of Reading + 2 count, Manufacturers Warranty Length 2 yr
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.