Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Panel Meter 3.5, 120V, 600Vac, 4-20Ma, 2R

  • Mfr # H335135120

  • Zoro # G1504776


product price: $539.99
/ea
Free Shipping & Returns

Key Features

Accuracy
+/-0.2% of Reading +/-1 count
Interface
RS-485
Manufacturers Warranty Length
2 yr
Series
Hawk 3
Standards
cUL, UL
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
H335135120
Zoro #
G1504776
UPC #
-
Country of Origin
United States

Dimensions

Manufacturers Warranty Length
2 yr
Cutout Height
1 49/64 in
Overall Width
3.92 in
Overall Depth
3.76 in
Cutout Width
3 5/8 in
Cutout DIN Size
1/8
Digit Height - Maximum
0.56 in
Overall Height
2.04 in

Details

Item
Digital Panel Meter
Accuracy
+/-0.2% of Reading +/-1 count
Interface
RS-485
Series
Hawk 3
Standards
cUL, UL
Digital Display Screen Color
Red
Digital Display Screen Type
LED
Terminal Connection Type
Screw Clamp
Current Display - Maximum
20 mA
Current Display - Minimum
4 mA
Voltage Display - Maximum
600 V AC
Parameters Measured
AC Voltage
Includes Mounting Hardware
Not Included
NEMA Enclosure Rating
4X
Number of Display Digits
3.5
AC Voltage Input - Maximum
120 V AC
Product Type
Digital Panel Meter
Display Features
High Contrast

Description

Digital Panel Meter, Accuracy +/-0.2 Percent of Reading +/-1 count, RS-485 Interface, Manufacturers Warranty Length 2 yr

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.