Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Panel Meter 3.5, 9-36Vdc, 5Aac, 2R

  • Mfr # H335346020

  • Zoro # G0630421


product price: $729.99
/ea
Free Shipping & Returns

Key Features

Accuracy
+/-0.1% of Reading +/-1 count
Interface
RS-485
Standards
cUL, UL
Overall Height
2.04 in
Manufacturers Warranty Length
2 yr
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
H335346020
Zoro #
G0630421
UPC #
-
Country of Origin
United States

Dimensions

Overall Height
2.04 in
Manufacturers Warranty Length
2 yr
Cutout Height
1 49/64 in
Digit Height - Maximum
0.56 in
Cutout Width
3 5/8 in
Overall Width
3.92 in
Overall Depth
3.76 in
Cutout DIN Size
1/8

Details

Item
Digital Panel Meter
Accuracy
+/-0.1% of Reading +/-1 count
Interface
RS-485
Standards
cUL, UL
Series
Hawk 3
Parameters Measured
AC Voltage
NEMA Enclosure Rating
4X
Includes Mounting Hardware
Not Included
Display Features
High Contrast
Product Type
Digital Panel Meter
DC Voltage Input - Maximum
36 V DC
Digital Display Screen Color
Red
Number of Display Digits
3.5
Current Display - Maximum
5 A
Terminal Connection Type
Screw Clamp
Digital Display Screen Type
LED
DC Voltage Input - Minimum
9 V DC

Description

Digital Panel Meter, Accuracy +/-0.1 Percent of Reading +/-1 count, RS-485 Interface, Manufacturers Warranty Length 2 yr

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.