Zoro Homepage

Panel Meter 4-1/2, 120Vac, 200Vac

  • Mfr # F451340

  • Zoro # G1511959


product price: $449.99
/ea
Free Shipping & Returns

Key Features

Accuracy
+/-10%
Manufacturers Warranty Length
2 yr
Standards
UL
Series
F45
Cutout Height
1 49/64 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
F451340
Zoro #
G1511959
UPC #
-
Country of Origin
United States

Dimensions

Manufacturers Warranty Length
2 yr
Cutout Height
1 49/64 in
Digit Height - Maximum
0.56 in
Overall Depth
3.45 in
Overall Width
3.78 in
Overall Height
1.89 in
Cutout Width
3 5/8 in
Cutout DIN Size
1/8

Details

Item
Digital Panel Meter
Accuracy
+/-10%
Standards
UL
Series
F45
Digital Display Screen Type
LED
AC Voltage Input - Maximum
120 V AC
Voltage Display - Maximum
200 V AC
NEMA Enclosure Rating
4X
Parameters Measured
AC Voltage
Number of Display Digits
4.5
Terminal Connection Type
Screw Clamp
Product Type
Digital Panel Meter
Digital Display Screen Color
Red
Display Features
High Contrast
Includes Mounting Hardware
Not Included

Description

Digital Panel Meter, Accuracy +/-10 Percent, Manufacturers Warranty Length 2 yr

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.