Zoro Homepage

Panel Meter 4-1/2, 120Vac, 200Vdc

  • Mfr # F451140

  • Zoro # G0630388


product price: $401.99
/ea
Free Shipping & Returns

Key Features

Accuracy
-1%; 32+1%
Overall Height
1.89 in
Standards
UL
Series
F45
Manufacturers Warranty Length
2 yr
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
F451140
Zoro #
G0630388
UPC #
-
Country of Origin
United States

Dimensions

Overall Height
1.89 in
Manufacturers Warranty Length
2 yr
Cutout Height
1 49/64 in
Overall Depth
3.45 in
Digit Height - Maximum
0.56 in
Overall Width
3.78 in
Cutout DIN Size
1/8
Cutout Width
3 5/8 in

Details

Item
Digital Panel Meter
Accuracy
-1%; 32+1%
Standards
UL
Series
F45
Digital Display Screen Type
LED
Terminal Connection Type
Screw Clamp
Parameters Measured
DC Voltage
Digital Display Screen Color
Red
NEMA Enclosure Rating
4X
Product Type
Digital Panel Meter
Display Features
High Contrast
Voltage Display - Maximum
200 V DC
AC Voltage Input - Maximum
120 V AC
Includes Mounting Hardware
Not Included
Number of Display Digits
4.5

Description

Digital Panel Meter, Accuracy -1 Percent; 32+1 Percent, Manufacturers Warranty Length 2 yr

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.