Zoro Homepage

Panel Meter 4-1/2 Lcd, 9-32Vdc, 5Arms

  • Mfr # M24502460

  • Zoro # G1534779


product price: $429.99
/ea
Free Shipping & Returns

Key Features

Accuracy
+/-0.5% of Reading + 50 count
Manufacturers Warranty Length
2 yr
Standards
UL
Series
Mini-Max
Digital Display Screen Color
Red
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
M24502460
Zoro #
G1534779
UPC #
-
Country of Origin
United States

Dimensions

Manufacturers Warranty Length
2 yr
Overall Width
2.83 in
Cutout DIN Size
3/64
Overall Height
0.94 in
Digit Height - Maximum
0.5 in
Overall Depth
2.52 in
Cutout Width
2 11/16 in
Cutout Height
7/8 in

Details

Item
Digital Panel Meter
Accuracy
+/-0.5% of Reading + 50 count
Standards
UL
Series
Mini-Max
Digital Display Screen Color
Red
DC Voltage Input - Maximum
32 V DC
Current Display - Maximum
5 A
Terminal Connection Type
Screw Clamp
Product Type
Digital Panel Meter
Includes Mounting Hardware
Not Included
Digital Display Screen Type
LCD
Display Features
High Contrast
DC Voltage Input - Minimum
9 V DC
Number of Display Digits
4.5
Parameters Measured
AC Voltage

Description

Digital Panel Meter, Accuracy +/-0.5 Percent of Reading + 50 count, Manufacturers Warranty Length 2 yr

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.