Panel Meter 4.5, 85-250V, 200Vdc, 0-10V
Mfr # H345214200
Zoro # G1528226
product price: $569.99
/ea
Free Shipping & Returns
Key Features
Accuracy
+/-0.05% of Reading +/-1 count
Manufacturers Warranty Length
2 yr
Standards
cUL, UL
Series
Hawk 3
Parameters Measured
AC Voltage
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
H345214200
Zoro #
G1528226
UPC #
-
Country of Origin
United States
Dimensions
Manufacturers Warranty Length
2 yr
Overall Width
3.92 in
Overall Depth
3.76 in
Cutout DIN Size
1/8
Cutout Height
1 49/64 in
Overall Height
2.04 in
Digit Height - Maximum
0.56 in
Cutout Width
3 5/8 in
Details
Item
Digital Panel Meter
Accuracy
+/-0.05% of Reading +/-1 count
Standards
cUL, UL
Series
Hawk 3
Parameters Measured
AC Voltage
Terminal Connection Type
Screw Clamp
NEMA Enclosure Rating
4X
Voltage Display - Maximum
250 V AC
Digital Display Screen Type
LED
Product Type
Digital Panel Meter
Number of Display Digits
7
AC Voltage Input - Maximum
250 V
AC Voltage Input - Minimum
85 V
Voltage Display - Minimum
85 V AC
Digital Display Screen Color
Red
Description
Digital Panel Meter, Accuracy +/-0.05 Percent of Reading +/-1 count, Manufacturers Warranty Length 2 yr
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.