Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Panel Meter 4.5, 85-250V, 20Vdc, Rs485

  • Mfr # H345213600

  • Zoro # G1528180


product price: $649.99
/ea
Free Shipping & Returns

Key Features

Accuracy
+/-0.05% of Reading +/-1 count
Interface
RS-485
Manufacturers Warranty Length
2 yr
Voltage Display - Maximum
250 V AC
Digit Height - Maximum
0.56 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
H345213600
Zoro #
G1528180
UPC #
-
Country of Origin
United States

Dimensions

Manufacturers Warranty Length
2 yr
Digit Height - Maximum
0.56 in
Cutout DIN Size
1/8
Cutout Width
3 5/8 in
Overall Height
2.04 in
Cutout Height
1 49/64 in
Overall Width
3.92 in
Overall Depth
3.76 in

Details

Item
Digital Panel Meter
Accuracy
+/-0.05% of Reading +/-1 count
Interface
RS-485
Voltage Display - Maximum
250 V AC
Number of Display Digits
7
NEMA Enclosure Rating
4X
Digital Display Screen Type
LED
Standards
cUL, UL
Series
Hawk 3
Voltage Display - Minimum
85 V AC
AC Voltage Input - Maximum
250 V
Product Type
Digital Panel Meter
AC Voltage Input - Minimum
85 V
Digital Display Screen Color
Red
Terminal Connection Type
Screw Clamp
Parameters Measured
AC Voltage

Description

Digital Panel Meter, Accuracy +/-0.05 Percent of Reading +/-1 count, RS-485 Interface, Manufacturers Warranty Length 2 yr

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.