Panel Meter 4.5, 85-250V, 2Marms, 4-20Ma, 1R
Mfr # H345262110
Zoro # G1470887
product price: $759.99
/ea
Free Shipping & Returns
Key Features
Accuracy
+/-0.05% of Reading +/-1 count
Manufacturers Warranty Length
2 yr
Standards
cUL, UL
Series
Hawk 3
Parameters Measured
AC Voltage
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
H345262110
Zoro #
G1470887
UPC #
-
Country of Origin
United States
Dimensions
Manufacturers Warranty Length
2 yr
Digit Height - Maximum
0.56 in
Cutout DIN Size
1/8
Overall Height
2.04 in
Cutout Height
1 49/64 in
Cutout Width
3 5/8 in
Overall Width
3.92 in
Overall Depth
3.76 in
Description
Digital Panel Meter, Accuracy +/-0.05 Percent of Reading +/-1 count, Manufacturers Warranty Length 2 yr
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.