Zoro Homepage

Panel Meter Tv1 0-1 Dcma 1.5 Tv

  • Mfr # TV1DMA001

  • Zoro # G1538446


product price: $149.99
/ea
Free Shipping & Returns

Key Features

Accuracy
+2% Full Scale (Iron Vane); +3% Full Scale (Rectifier)
Series
Tru-Vue
Voltage Display - Minimum
0 V DC
DC Voltage Input - Maximum
1 V
Cutout Width
21/32 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TV1DMA001
Zoro #
G1538446
UPC #
-
Country of Origin
United States

Dimensions

Cutout Width
21/32 in
Overall Height
1.75 in
Overall Depth
1.64 in
Overall Width
1.75 in
Cutout Height
21/32 in

Details

Item
Analog Panel Meter
Accuracy
+2% Full Scale (Iron Vane); +3% Full Scale (Rectifier)
Series
Tru-Vue
Voltage Display - Minimum
0 V DC
DC Voltage Input - Maximum
1 V
Product Type
Analog Panel Meter
DC Voltage Input - Minimum
0 V
Voltage Display - Maximum
1 V DC
Parameters Measured
DC Voltage

Description

Analog Panel Meter, Accuracy +2 Percent Full Scale (Iron Vane); +3 Percent Full Scale (Rectifier)

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.