Split Core Current Transformer, 0 to 200A, 0 to 5A, Screw Terminal
Mfr # 37032
Zoro # G6293196
product price: $166.99
/ea
Free Shipping & Returns
Key Features
Item - Transformer
Split Core Current Transformer
Primary Range
0 to 200A
Secondary Range
0 to 5A
Hole Dia. - Current Transformer
1.57 in
Electrical Connection - Current Transformer
Screw Terminal
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
37032
Zoro #
G6293196
UPC #
-
Country of Origin
India
Dimensions
Hole Dia. - Current Transformer
1.57 in
Overall Depth
1.57 in
Hole Width
1.57 in
Hole Height
1.3 in
Overall Height
4.17 in
Overall Width
3.66 in
Window Height
1.3 in
Window Width
0.91 in
Details
Item - Transformer
Split Core Current Transformer
Primary Range
0 to 200A
Secondary Range
0 to 5A
Electrical Connection - Current Transformer
Screw Terminal
Window
Rectangular
For Use With
Panel Meters
Item
Split Core Current Transformer
Transformer Type
Split Core
Frequency
50/60 Hz
Connection
Screw Terminal
Primary Current - Maximum
200 A
Secondary Current - Maximum
5 A
Window Shape
Rectangular
Description
Split Core Current Transformer, Primary Range 0 to 200A, Secondary Range 0 to 5A, Hole Height 1.3 in, Hole Width 1.57 in, Electrical Connection - Current Transformer Screw Terminal, Window Rectangular, Overall Height 4.17 in, Overall Width 3.66 in, Overall Depth 1.58 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.