Zoro Homepage

Switchboard Shunt, 500ADC Range Amps, 50mV

  • Mfr # 06508

  • Zoro # G3367557


product price: $159.99
/ea
Free Shipping & Returns

Key Features

Range (Amps)
500ADC
DC Voltage Drop
50 mV
For Use With
Analog or Digital Panel Meters
Includes
5 ft Leads
Product Type
Switchboard Shunt
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
06508
Zoro #
G3367557
UPC #
-
Country of Origin
United States

Details

Item
Switchboard Shunt
Range (Amps)
500ADC
DC Voltage Drop
50 mV
For Use With
Analog or Digital Panel Meters
Includes
5 ft Leads
Product Type
Switchboard Shunt
Compatible Product Type
Analog Panel Meters, Digital Panel Meters
Current
500 A DC

Description

Switchboard Shunt, Range (Amps) 500ADC, DC Voltage Drop 50mV, For Use With Analog or Digital Panel Meters, Includes (5) Foot Leads

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.