Zoro Homepage

Test Leads Probe Set, Kelvin Prod

  • Mfr # 02151

  • Zoro # G0672135


product price: $427.99
/ea
Free Shipping & Returns

Key Features

For Use With
SD-CT
Length
4 ft.
Wire Insulation
PVC
Max. Voltage
11,000V
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
02151
Zoro #
G0672135
UPC #
-
Country of Origin
United States

Dimensions

Length
4 ft.

Details

Item
Test Leads Probe Set, Kelvin Prod
For Use With
SD-CT
Wire Insulation
PVC
Max. Voltage
11,000V

Description

Test Leads Probe Set, Kelvin Prod, For Use With Simpson 444, Length 4 ft., Maximum Temperature Measurement Not Applicable, Minimum Temperature Measurement Not Applicable, Test End Termination Mini Pincer Clip, Standard Probe, Wire Insulation PVC, Meter Connection Type BNC Male

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.