Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Z Shunt 1 Amp 50 Mv Ta-0380 Shunt

  • Mfr # 06700

  • Zoro # G1444670


product price: $113.99
/ea
Free Shipping & Returns

Key Features

DC Voltage Drop
50 mV
Includes
5 ft Leads
Product Type
External Portable Shunt
Compatible Product Type
Analog Panel Meters, Digital Panel Meters
Current
1 A
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
06700
Zoro #
G1444670
UPC #
-
Country of Origin
United States

Details

Item
Z Shunt
DC Voltage Drop
50 mV
Includes
5 ft Leads
Product Type
External Portable Shunt
Compatible Product Type
Analog Panel Meters, Digital Panel Meters
Current
1 A

Description

Z Shunt 1 Amp 50mV Ta-0380 Shunt

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.