Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Gas-Powered Pressure Washer, 163 cc

  • Mfr # CM61227S

  • Zoro # G414652908


product price: $385.99
/ea
Free Shipping & Returns

Key Features

Frame Material
Steel
Power Source
Gas-Powered
Hose Length
25 ft
Overall Height
40 in
Pump Drive
Direct
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CM61227S
Zoro #
G414652908
UPC #
-
Country of Origin
United States

Dimensions

Hose Length
25 ft
Overall Height
40 in
Hose Diameter
1/4 in
Overall Width
30 in
Overall Length
28 in
Wheel Diameter
10 in

Details

Frame Material
Steel
Power Source
Gas-Powered
Pump Drive
Direct
Water Type
Cold
Standards
49-State Compliant, CETA
Operating Pressure - Maximum
3,100 psi
Usable Hours per Week
10 hr
Weight
63 lb
Product Type
Pressure Washer
Engine Displacement
163 cc
Burner Fuel
Gasoline
Engine Brand
CRX
Warranty
90 day, 1 yr, 2 yr, 5 yr
Pump Type
Axial
Tool Series
Clean Machine
Item
Gas-Powered Pressure Washer
Flow - Maximum
2.3 gpm
Flow Rate
2.3 gpm
Wheel Type
Pneumatic
Horsepower
4 5/8 hp
Duty Rating
Light Duty
Style
Cart

Description

Gas-Powered Pressure Washer, Engine Brand CRX, Engine Displacement 163 cc, Pump Type Axial, Pump Drive Direct, Usable Hours per Week 10 hr, Burner Fuel Gasoline

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material
This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.