Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Gas-Powered Pressure Washer

  • Mfr # ALWB4440111CA

  • Zoro # G116520758


product price: $2,227.99
/ea
Item requires special delivery charges. A $140.00 per item surcharge will be applied.

Key Features

Pump Drive
Belt
Includes
Gun, Hose, Lance, Quick Connect Nozzles
Fuel Tank Capacity
1.6 gal
Engine Brand
CRX
Operating Pressure - Maximum
4,400 psi
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
ALWB4440111CA
Zoro #
G116520758
UPC #
879399012099
Country of Origin
United States

Details

Pump Drive
Belt
Item
WaterBlaster Pressure Washer
Includes
Gun, Hose, Lance, Quick Connect Nozzles
Fuel Tank Capacity
1.6 gal
Engine Brand
CRX
Operating Pressure - Maximum
4,400 psi
Product Type
Pressure Washer
Pump Type
Triplex
Style
Cart
Water Type
Cold
Duty Rating
Heavy Duty
Power Source
Gas-Powered
Engine Displacement
420 cc
Flow - Maximum
4 gpm
Flow Rate
4 gpm

Description

Gas-Powered Pressure Washer

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.