Zoro Homepage

Gas-Powered Pressure Washer

  • Mfr # BB4040232ECA

  • Zoro # G016520797


product price: $7,889.99
/ea
Item requires special delivery charges. A $400.00 per item surcharge will be applied.

Key Features

Style
Cart
Flow Rate
4 gpm
Water Type
Hot
Engine Displacement
389 cc
Operating Pressure - Maximum
4,000 psi
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BB4040232ECA
Zoro #
G016520797
UPC #
636893408939
Country of Origin
United States

Details

Style
Cart
Flow Rate
4 gpm
Water Type
Hot
Engine Displacement
389 cc
Operating Pressure - Maximum
4,000 psi
Fuel Tank Capacity
5 gal
Duty Rating
Heavy Duty
Burner Fuel
Diesel
Engine Brand
Honda
Includes
Gun, Hose, Lance, Quick Connect Nozzles
Pump Drive
Direct
Product Type
Pressure Washer
Pump Type
Triplex
Power Source
Gas-Powered
Flow - Maximum
4 gpm
Item
Big Brute Pressure Washer

Description

Gas-Powered Pressure Washer

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.