Zoro Homepage

Gas-Powered Pressure Washer

  • Mfr # SB3555131EDC1CA

  • Zoro # G716520806


product price: $9,729.99
/ea
Item requires special delivery charges. A $370.00 per item surcharge will be applied.

Key Features

Flow Rate
5.5 gpm
Pump Type
Triplex
Burner Fuel
Diesel
Water Type
Hot
Engine Brand
CRX
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SB3555131EDC1CA
Zoro #
G716520806
UPC #
636893408915
Country of Origin
United States

Details

Flow Rate
5.5 gpm
Pump Type
Triplex
Burner Fuel
Diesel
Water Type
Hot
Engine Brand
CRX
Engine Displacement
679 cc
Includes
Gun, Hose, Lance, Quick Connect Nozzles
Pump Drive
Belt
Style
Skid Mount
Item
Super Brute Pressure Washer
Operating Pressure - Maximum
3,500 psi
Flow - Maximum
5.5 gpm
Fuel Tank Capacity
7.5 gal
Product Type
Pressure Washer
Duty Rating
Heavy Duty
Power Source
Gas-Powered

Description

Gas-Powered Pressure Washer

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.