Gas-Powered Pressure Washer
Mfr # SB3555251EDC1CA
Zoro # G416520823
product price: $10,639.99
/ea
Item requires special delivery charges. A $370.00 per item surcharge will be applied.
Key Features
Operating Pressure - Maximum
3,500 psi
Duty Rating
Heavy Duty
Flow Rate
5.5 gpm
Flow - Maximum
5.5 gpm
Includes
Gun, Hose, Lance, Quick Connect Nozzles
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
SB3555251EDC1CA
Zoro #
G416520823
UPC #
879399012204
Country of Origin
United States
Details
Operating Pressure - Maximum
3,500 psi
Duty Rating
Heavy Duty
Flow Rate
5.5 gpm
Flow - Maximum
5.5 gpm
Includes
Gun, Hose, Lance, Quick Connect Nozzles
Power Source
Gas-Powered
Engine Displacement
688 cc
Water Type
Hot
Burner Fuel
Diesel
Pump Type
Triplex
Pump Drive
Belt
Engine Brand
Honda
Style
Skid Mount
Item
Super Brute Pressure Washer
Product Type
Pressure Washer
Fuel Tank Capacity
7.5 gal
Description
Gas-Powered Pressure Washer
Restrictions
Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.