Gas-Powered Pressure Washer
Mfr # TRS23555251ECA
Zoro # G216520740
product price: $24,959.99
/ea
Item requires special delivery charges. A $1,460.00 per item surcharge will be applied.
Key Features
Pump Drive
Belt
Water Tank Capacity
225 gal
Engine Brand
Honda
Flow - Maximum
5.5 gpm
Product Type
Trailer Pressure Washer
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
TRS23555251ECA
Zoro #
G216520740
UPC #
636893450297
Country of Origin
United States
Details
Pump Drive
Belt
Item
Pressure Washer Trailer
Water Tank Capacity
225 gal
Engine Brand
Honda
Flow - Maximum
5.5 gpm
Product Type
Trailer Pressure Washer
Flow Rate
5.5 gpm
Duty Rating
Heavy Duty
Water Type
Hot
Operating Pressure - Maximum
3,500 psi
Engine Displacement
688 cc
Description
Gas-Powered Pressure Washer
Restrictions
Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.