Gas Pressure Washer
- Mfr # ALWB60828
- Zoro # G007990660
product price:Â
$
2,579.99
/ea
Key Features
Pump Drive
Belt
Duty Rating
Heavy Duty
Operating Pressure - Maximum
4,200 psi
Container Type
Cart
Flow Rate
4 gpm
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- ALWB60828
- Zoro #
- G007990660
- UPC #
- 879399002632
- Country of Origin
- United States
- Pump Drive
- Belt
- Duty Rating
- Heavy Duty
- Item
- Gas-Powered Pressure Washer
- Operating Pressure - Maximum
- 4,200 psi
- Container Type
- Cart
- Flow Rate
- 4 gpm
- Water Type
- Cold
- Engine Brand
- Honda
- Engine Displacement
- 389 cc
- Style
- Cart
- Sensor Body Style
- Cart
Description
Gas-Powered Pressure Washer, Engine Brand Honda, Engine Displacement 389 cc, Pump Drive Belt, Burner Fuel Not Applicable
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Hazardous material
This item has been restricted from sale in the following states:
CA
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.