Zoro Homepage

Gas Pressure Washer

  • Mfr # SB3555131P

  • Zoro # G511903712


product price: $20,559.99
/ea
Item requires special delivery charges. A $1,755.00 per item surcharge will be applied.

Key Features

Pump Type
Triplex
Burner Fuel
Diesel
Water Tank Capacity
225 gal
Engine Brand
Honda
Flow Rate
5.5 gpm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SB3555131P
Zoro #
G511903712
UPC #
879399008214
Country of Origin
United States

Dimensions

Hose Length
100 ft
Wheel Diameter
14 in

Details

Pump Type
Triplex
Burner Fuel
Diesel
Water Tank Capacity
225 gal
Engine Brand
Honda
Item
Gas-Powered Pressure Washer
Flow Rate
5.5 gpm
Includes
Engine Oil, Ergonomic Spray Gun, Hose, Quick Connect Nozzles, Siphon Tube
Pump Drive
Belt
Engine Displacement
688 cc
Detergent Injection System
Yes
Weight
3,500 lb
Number of Wheels
2
Style
Cart
Duty Rating
Heavy Duty
Product Type
Trailer Pressure Washer
Fuel Tank Capacity
8.75 gal
Operating Pressure - Maximum
3,500 psi
Water Type
Hot
Engine Cycle
4-Cycle

Description

Gas Pressure Washer

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material
This item has been restricted from sale in the following states: CA, CO, GA, IN, KS, LA, ME, MN, MO, NH, OH, VA, VT, WA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.