Zoro Homepage

Gas Pressure Washer

  • Mfr # TRS3-3555231E

  • Zoro # G711903635


product price: $25,629.99
/ea
Item requires special delivery charges. A $1,850.00 per item surcharge will be applied.

Key Features

Includes
Engine Oil, Ergonomic Spray Gun, Hose, Quick Connect Nozzles, Siphon Tube
Engine Brand
Honda
Warranty
1 yr, 3 yr, 5 yr
Detergent Injection System
Yes
Pump Type
Triplex
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TRS3-3555231E
Zoro #
G711903635
UPC #
879399008207
Country of Origin
United States

Dimensions

Overall Width
90 in
Overall Length
192 in
Overall Height
62 in
Hose Diameter
3/8 in
Wheel Diameter
16 in
Hose Length
100 ft

Details

Item
Gas-Powered Pressure Washer
Includes
Engine Oil, Ergonomic Spray Gun, Hose, Quick Connect Nozzles, Siphon Tube
Engine Brand
Honda
Warranty
1 yr, 3 yr, 5 yr
Detergent Injection System
Yes
Pump Type
Triplex
Engine Displacement
688 cc
Burner Fuel
Diesel
Flow Rate
5.5 gpm
Water Tank Capacity
525 gal
Pump Drive
Belt
Weight
3,600 lb
Water Type
Hot
Flow - Maximum
5.5 gpm
Style
Cart
Fuel Tank Capacity
7.5 gal
Product Type
Trailer Pressure Washer
Operating Pressure - Maximum
3,500 psi
Number of Wheels
2
Engine Cycle
4-Cycle
Duty Rating
Heavy Duty

Description

Gas Pressure Washer

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material
This item has been restricted from sale in the following states: CA, CO, GA, IN, KS, LA, ME, MN, MO, NH, OH, VA, VT, WA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.