Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Gas Pressure Washer

  • Mfr # TRSB-4240262

  • Zoro # G611903735


product price: $6,309.99
/ea
Item requires special delivery charges. A $665.00 per item surcharge will be applied.

Key Features

Includes
Engine Oil, Ergonomic Spray Gun, Hose, Quick Connect Nozzles, Siphon Tube
Flow Rate
4 gpm
Warranty
1 yr, 3 yr, 5 yr
Engine Displacement
420 cc
Water Tank Capacity
150 gal
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
TRSB-4240262
Zoro #
G611903735
UPC #
879399009181
Country of Origin
United States

Dimensions

Overall Height
72 in
Overall Length
80 in
Overall Width
52 in
Hose Length
100 ft
Hose Diameter
3/8 in
Wheel Width
5 5/16 in
Wheel Diameter
12 in

Details

Includes
Engine Oil, Ergonomic Spray Gun, Hose, Quick Connect Nozzles, Siphon Tube
Item
Gas-Powered Pressure Washer
Flow Rate
4 gpm
Warranty
1 yr, 3 yr, 5 yr
Engine Displacement
420 cc
Water Tank Capacity
150 gal
Detergent Injection System
Yes
Pump Drive
Direct
Engine Brand
CRX
Pump Type
Triplex
Weight
900 lb
Flow - Maximum
4 gpm
Product Type
Trailer Pressure Washer
Water Type
Cold
Duty Rating
Heavy Duty
Operating Pressure - Maximum
4,200 psi
Fuel Tank Capacity
2 gal
Style
Cart
Engine Cycle
4-Cycle
Number of Wheels
2

Description

Gas Pressure Washer

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material
This item has been restricted from sale in the following states: CA, CO, GA, IN, KS, LA, ME, MN, MO, NH, OH, VA, VT, WA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.