Zoro Homepage

GasPressureWasher, 270cc, 2500psi, 4.4gpm

  • Mfr # IR2544211

  • Zoro # G011903694


product price: $2,559.99
/ea
Item requires special delivery charges. A $115.00 per item surcharge will be applied.

Key Features

Detergent Injection System
No
Flow Rate
4.4 gpm
Pump Type
Triplex
Engine Brand
Honda
Engine Displacement
270 cc
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
IR2544211
Zoro #
G011903694
UPC #
879399010040
Country of Origin
United States

Details

Detergent Injection System
No
Flow Rate
4.4 gpm
Pump Type
Triplex
Engine Brand
Honda
Item
Gas-Powered Pressure Washer
Engine Displacement
270 cc
Pump Drive
Belt
Operating Pressure - Maximum
2,500 psi
Style
Cart
Duty Rating
Heavy Duty
Horsepower
8 3/8 hp
Water Type
Cold
Engine Cycle
4-Cycle
Power Source
Gas-Powered
Fuel Tank Capacity
1.6 gal

Description

Gas-Powered Pressure Washer, Engine Brand Honda, Engine Displacement 270 cc, Detergent Injection System No, Pump Type Triplex, Pump Drive Belt, Usable Hours per Week Not Applicable, Burner Fuel Not Applicable

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material
This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.