Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

GasPressureWasher, 389cc, H:44.5", L:26"

  • Mfr # IS61030

  • Zoro # G711903642


product price: $2,409.99
/ea
Item requires special delivery charges. A $180.00 per item surcharge will be applied.

Key Features

Pump Drive
Belt
Pump Type
Triplex
Standards
CETA
Flow Rate
4 gpm
Engine Displacement
389 cc
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
IS61030
Zoro #
G711903642
UPC #
879399004858
Country of Origin
United States

Dimensions

Overall Length
26 in
Overall Width
25 in
Overall Height
44 1/2 in
Wheel Diameter
13 in
Hose Diameter
3/8 in
Hose Length
50 ft

Details

Item
Gas-Powered Pressure Washer
Pump Drive
Belt
Pump Type
Triplex
Standards
CETA
Flow Rate
4 gpm
Engine Displacement
389 cc
Includes
3/8 in x 50 ft Steel Braided Monster Hose, Engine Oil, Ergonomic Spray Gun and Lance, Quick Connect Nozzles, Siphon Tube
Warranty
90 day, 3 yr, 5 yr, 10 yr
Engine Brand
Honda
Detergent Injection System
Yes
Weight
154 lb
Engine Cycle
4-Cycle
Product Type
Walk-Behind Pressure Washer
Horsepower
11 11/16 hp
Tool Weight
154 lb
Style
Cart
Wheel Type
Solid
Frame Material
Aluminum
Duty Rating
Heavy Duty
Operating Pressure - Maximum
4,200 psi
Water Type
Cold
Fuel Tank Capacity
1.6 gal
Tool Series
Industrial
Flow - Maximum
4 gpm
Power Source
Gas-Powered

Description

Gas-Powered Pressure Washer, Engine Brand Honda, Engine Displacement 389 cc, Detergent Injection System Yes, Pump Type Triplex, Pump Drive Belt, Usable Hours per Week Not Applicable, Burner Fuel Not Applicable, Includes 3/8 in x 50 ft Steel Braided Monster Hose, Engine Oil, Ergonomic Spray Gun and Lance, Quick Connect Nozzles, Siphon Tube

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material
This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.