GasPressureWasher, 420cc, H:45.25",

  • Mfr # BB65129
  • Zoro # G707990663
product price: 
$
4,799.99
/ea
Additional $325.00 delivery surcharge applies per item.
See details

Key Features

Style
Cart
Duty Rating
Heavy Duty
Flow Rate
4 gpm
Wheel Diameter
10 in
Hose Length
50 ft
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
BB65129
Zoro #
G707990663
UPC #
879399008238
Country of Origin
United States
Style
Cart
Duty Rating
Heavy Duty
Flow Rate
4 gpm
Pump Type
Triplex
Tool Series
Brute
Standards
CETA
Pump Drive
Direct
Wheel Type
Pneumatic
Engine Brand
CRX
Operating Pressure - Maximum
4,000 psi
Product Type
Walk-Behind Pressure Washer
Weight
580 lb
Fuel Tank Capacity
5 gal
Frame Material
Steel
Warranty
90 day, 3 yr, 5 yr, 10 yr
Includes
3/8 in x 50 ft High Pressure Hose, Engine Oil, Ergonomic Spray Gun, Quick Connect Nozzles
Detergent Injection System
Yes
Flow - Maximum
4 gpm
Item
Gas-Powered Pressure Washer
Burner Fuel
Diesel
Engine Displacement
420 cc
Tool Weight
580 lb
Engine Cycle
4-Cycle
Water Type
Hot
Horsepower
12 hp
Container Type
Cart
Sensor Body Style
Cart

Dimensions

Wheel Diameter
10 in
Hose Length
50 ft
Hose Diameter
3/8 in
Overall Width
31 1/8 in
Overall Height
45 1/4 in
Length
41 3/4 in
Overall Length
41 3/4 in

Description

Gas-Powered Pressure Washer, Engine Brand CRX, Engine Displacement 420 cc, Detergent Injection System Yes, Pump Type Triplex, Pump Drive Direct, Usable Hours per Week Not Applicable, Burner Fuel Diesel, Includes 3/8 in x 50 ft High Pressure Hose, Engine Oil, Ergonomic Spray Gun, Quick Connect Nozzles

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material
This item has been restricted from sale in the following states: CA

Ratings & reviews