Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

GasPressureWasher, 678cc, H:40", L:46"

  • Mfr # SRC3080143E

  • Zoro # G611903650


product price: $4,069.99
/ea
Item requires special delivery charges. A $180.00 per item surcharge will be applied.

Key Features

Warranty
3 yr, 5 yr, 10 yr
Pump Drive
Gear
Engine Brand
CRX
Pump Type
Triplex
Flow Rate
8 gpm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SRC3080143E
Zoro #
G611903650
UPC #
879399009099
Country of Origin
United States

Dimensions

Overall Length
46 in
Overall Width
30 in
Overall Height
40 in
Wheel Diameter
13 in
Hose Length
50 ft
Hose Diameter
3/8 in

Details

Item
Gas-Powered Pressure Washer
Warranty
3 yr, 5 yr, 10 yr
Pump Drive
Gear
Engine Brand
CRX
Pump Type
Triplex
Flow Rate
8 gpm
Detergent Injection System
No
Engine Displacement
678 cc
Includes
Quick Connect Nozzles
Standards
CETA
Weight
374 lb
Operating Pressure - Maximum
3,000 psi
Power Source
Gas-Powered
Water Input Temperature - Maximum
250 Degrees F
Flow - Maximum
8 gpm
Tool Weight
374 lb
Wheel Type
Pneumatic
Frame Material
Steel
Product Type
Pressure Washer
Horsepower
19 1/2 hp
Water Type
Cold
Tool Series
Super Pro Roll Cage
Fuel Tank Capacity
4.9 gal
Duty Rating
Heavy Duty
Engine Cycle
4-Cycle
Number of Wheels
4
Style
Cart

Description

Gas-Powered Pressure Washer, Engine Brand CRX, Engine Displacement 678 cc, Detergent Injection System No, Pump Type Triplex, Pump Drive Gear, Usable Hours per Week Not Applicable, Burner Fuel Not Applicable, Includes Quick Connect Nozzles

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material
This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.