Zoro Homepage

GasPressureWasher, 678cc, H:40", L:46"

  • Mfr # SRC5050143E

  • Zoro # G611903667


product price: $5,099.99
/ea
Item requires special delivery charges. A $180.00 per item surcharge will be applied.

Key Features

Pump Type
Triplex
Detergent Injection System
Yes
Engine Brand
CRX
Standards
CETA
Pump Drive
Gear
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SRC5050143E
Zoro #
G611903667
UPC #
879399009105
Country of Origin
United States

Dimensions

Overall Length
46 in
Overall Height
40 in
Overall Width
30 in
Hose Length
50 ft
Wheel Diameter
13 in
Hose Diameter
3/8 in

Details

Pump Type
Triplex
Detergent Injection System
Yes
Engine Brand
CRX
Standards
CETA
Pump Drive
Gear
Flow Rate
5 gpm
Item
Gas-Powered Pressure Washer
Includes
External Unloader with a Bypass Hose
Warranty
3 yr, 5 yr, 10 yr
Engine Displacement
678 cc
Weight
381 lb
Wheel Type
Pneumatic
Product Type
Pressure Washer
Water Type
Cold
Engine Cycle
4-Cycle
Horsepower
19 1/2 hp
Fuel Tank Capacity
4.9 gal
Operating Pressure - Maximum
5,000 psi
Tool Series
Super Pro Roll Cage
Frame Material
Steel
Number of Wheels
4
Flow - Maximum
5 gpm
Power Source
Gas-Powered
Duty Rating
Heavy Duty
Tool Weight
381 lb
Style
Cart

Description

Gas-Powered Pressure Washer, Engine Brand CRX, Engine Displacement 678 cc, Detergent Injection System Yes, Pump Type Triplex, Pump Drive Gear, Usable Hours per Week Not Applicable, Burner Fuel Not Applicable, Includes External Unloader with a Bypass Hose

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material
This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.