Shop SIMPSON
See all product information
Create Account
Hot Water Hose, 3/8 in. D, 200 Ft
- Mfr # 41115
- Zoro # G8858577
product price:Â
$
393.99
/ea
Free Shipping & Returns
Key Features
Hose Configuration
Coupled Assembly
Hose Inside Dia.
3/8 in
Max. Working Pressure @ 70 F
4,500 psi
Fitting Size
3/8 in x 3/8 in
Fitting Type
M Quick Disconnect x F Quick Disconnect
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 41115
- Zoro #
- G8858577
- UPC #
- 879399001741
- Country of Origin
- United States
- Hose Configuration
- Coupled Assembly
- Max. Working Pressure @ 70 F
- 4,500 psi
- Fitting Type
- M Quick Disconnect x F Quick Disconnect
- Fitting Material
- Brass x Brass
- Hose Color
- Gray
- Item
- Hot Water Hose
- For Use With
- 33M602, 33M603
- Hose Fittings
- Brass 3/8 in M Quick Disconnect x Brass 3/8 in F Quick Disconnect
- Hose Cover Material
- Polyurethane
- Hose Fitting A Type
- F Quick Disconnect
- Hose Tube Material
- Polyester
- Hose Fitting B Material
- Brass
- Hose Fitting A Material
- Brass
- Hose Fitting B Type
- M Quick Disconnect
- Compatible Product Type
- 33M602, 33M603
Dimensions
- Hose Inside Dia.
- 3/8 in
- Hose Length
- 200 ft
- Fitting Size
- 3/8 in x 3/8 in
- Hose Fitting B Size
- 3/8 in
- Hose Fitting A Size
- 3/8 in
Description
Hot Water Hose, Hose Inside Dia. 3/8 in, Hose Length 200 ft, Hose Color Gray, Hose Tube Material Polyester, Hose Cover Material Polyurethane, Max. Working Pressure @ 70 F 4,500 psi, Hose Fitting A Material Brass, Hose Fitting B Material Brass, Hose Fitting A Type F Quick Disconnect, Hose Fitting B Type M Quick Disconnect, Hose Fitting A Size 3/8 in, Hose Fitting B Size 3/8 in, Hose Configuration Coupled Assembly, For Use With 33M602, 33M603
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.