Industrial Cold Water Pressure Washer

  • Mfr # 61457
  • Zoro # G323654819
product price: 
$
1,276.99
/ea
Free Shipping & Returns

Key Features

Fuel Tank Capacity
0.8 gal
Engine Brand
CRX(R) 210*
Flow - Maximum
3 gpm
Estimated Pump Life
5 yr
Tool Weight
80 lb
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
61457
Zoro #
G323654819
UPC #
636893450372
Country of Origin
United States

Dimensions

Hose Diameter
3/8 in
Overall Height
25 in
Wheel Diameter
10 in
Hose Length
50 ft
Overall Width
19 in
Overall Length
41 in
Wire Rope Length
41 in
Length
41 in

Details

Item
Industrial Cold Water Pressure Washer
Fuel Tank Capacity
0.8 gal
Engine Brand
CRX(R) 210*
Flow - Maximum
3 gpm
Estimated Pump Life
5 yr
Tool Weight
80 lb
Water Type
Cold
Burner Fuel
Gasoline
Includes
Engine Oil 10W-30, Hose, Lance, Low-Pressure Soap Injector, Nozzles: 15 Degrees , 25 Degrees , 40 Degrees , and Soap, Trigger Gun
Frame Material
Aluminum
Flow Rate
3 gpm
Product Type
Industrial Cold Water Pressure Washer
Wheel Type
Semi-pneumatic
Tool Series
Rental Series
Style
Cart
Usable Hours per Week
20 hr
Standards
cETLus, This product is 49-State/EPA-Compliant
Pump Type
Triplex
Weight
80 lb
Operating Pressure - Maximum
3,000 psi
Pump Drive
Direct
Power Source
Gas-Powered
Duty Rating
Heavy Duty
Engine Displacement
208 cc
Power Source - TS Only
Gas-Powered
Power Source - old
Gas-Powered
Container Type
Cart

Description

Industrial Cold Water Pressure Washer, Engine Brand CRX(R) 210*, Engine Displacement 208 cc, Detergent Injection System Yes, Pump Type Triplex, Pump Drive Direct, Usable Hours per Week 20 hr, Burner Fuel Gasoline, Includes Engine Oil 10W-30, Hose, Lance, Low-Pressure Soap Injector, Nozzles: 15 Degrees , 25 Degrees , 40 Degrees , and Soap, Trigger Gun

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material
This item has been restricted from sale in the following states: CA

Ratings & reviews