Zoro Homepage

Industrial Duty 4200 psi 4.0 gpm Water Pressure Washer

  • Mfr # 65209

  • Zoro # G9410149


product price: $2,448.99
/ea
Free Shipping & Returns

Key Features

Operating Pressure (PSI)
4200 psi
Operating Pressure
4200 psi
Pressure Washer Flow Rate
4 gpm
Pressure Washer Duty Rating
Industrial Duty
Warranty
90 day, 3 yr, 5 yr, 10 yr
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
65209
Zoro #
G9410149
UPC #
879399003448
Country of Origin
United States

Dimensions

Overall Width
28 in
Hose Length
50 ft
Wheel Diameter
10 in
Hose Diameter
3/8 in
Overall Height
34 in
Overall Length
39 in

Details

Operating Pressure (PSI)
4200 psi
Item
Gas-Powered Pressure Washer
Operating Pressure
4200 psi
Pressure Washer Flow Rate
4 gpm
Pressure Washer Duty Rating
Industrial Duty
Warranty
90 day, 3 yr, 5 yr, 10 yr
Standards
49-State Compliant, CETA
Engine Brand
Honda
Engine Displacement
389 cc
Pump Drive
Belt
Usable Hours per Week
120 hr
Includes
External Unloader with a Bypass Hose Power Source
Pump Type
Triplex
Flow Rate
4 gpm
Power Source
Gas-Powered
Frame Material
Steel
Fuel Tank Capacity
1.6 gal
Number of Wheels
4
Product Type
Pressure Washer
Style
Cart
Water Type
Cold
Flow - Maximum
4 gpm
Tool Series
Super Pro Roll Cage
Wheel Type
Pneumatic
Weight
229 lb
Operating Pressure - Maximum
4,200 psi
Engine Cycle
4-Cycle
Duty Rating
Heavy Duty

Description

Gas-Powered Pressure Washer, Engine Brand Honda, Engine Displacement 389 cc, Pump Type Triplex, Pump Drive Belt, Usable Hours per Week 120 hr, Burner Fuel Not Applicable, Includes External Unloader with a Bypass Hose Power Source

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material
This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.