Zoro Homepage
This item is Discontinued.
No Product Image Available

Industrial Duty 4400 psi 4.0 gpm Water Pressure Washer (Discontinued)

  • Mfr # 65206
  • Zoro # G9410042
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
65206
Zoro #
G9410042
UPC #
879399003417
Country of Origin
United States

Details

Operating Pressure (PSI)
4400 psi
Pressure Washer Flow Rate
4 gpm
Item
Pressure Washer,Honda,4400 psi,4.0 gpm
Operating Pressure
4400 psi
Pressure Washer Duty Rating
Industrial Duty

Description

Pressure Washer,Honda,4400 psi,4.0 gpm

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.