Industrial Duty 4400 psi 4.0 gpm Water Pressure Washer

  • Mfr # 65211
  • Zoro # G9410097
product price: 
$
2,022.99
/ea
Additional $150.00 delivery surcharge applies per item.
See details

Key Features

Operating Pressure (PSI)
4400 psi
Operating Pressure
4400 psi
Pressure Washer Duty Rating
Industrial Duty
Pressure Washer Flow Rate
4 gpm
Standards
49-State Compliant, CETA
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
65211
Zoro #
G9410097
UPC #
879399003462
Country of Origin
United States

Dimensions

Hose Length
50 ft
Overall Height
34 in
Hose Diameter
3/8 in
Overall Width
28 in
Overall Length
39 in
Wheel Diameter
10 in
Wire Rope Length
39 in
Length
39 in

Details

Operating Pressure (PSI)
4400 psi
Operating Pressure
4400 psi
Pressure Washer Duty Rating
Industrial Duty
Pressure Washer Flow Rate
4 gpm
Item
Gas-Powered Pressure Washer
Standards
49-State Compliant, CETA
Detergent Injection System
Yes
Engine Displacement
420 cc
Includes
External Unloader with a Bypass Hose Power Source
Warranty
90 day, 3 yr, 5 yr, 10 yr
Pump Type
Triplex
Engine Brand
CRX
Pump Drive
Belt
Usable Hours per Week
120 hr
Water Type
Cold
Product Type
Walk-Behind Pressure Washer
Style
Cart
Fuel Tank Capacity
1.6 gal
Flow Rate
4 gpm
Tool Weight
182 lb
Weight
225 lb
Number of Wheels
4
Flow - Maximum
4 gpm
Duty Rating
Heavy Duty
Tool Series
Super Pro Roll Cage
Power Source
Gas-Powered
Engine Cycle
4-Cycle
Operating Pressure - Maximum
4,400 psi
Horsepower
12 hp
Frame Material
Steel
Wheel Type
Pneumatic
Container Type
Cart

Description

Gas-Powered Pressure Washer, Engine Brand CRX, Engine Displacement 420 cc, Detergent Injection System Yes, Pump Type Triplex, Pump Drive Belt, Usable Hours per Week 120 hr, Burner Fuel Not Applicable, Includes External Unloader with a Bypass Hose Power Source

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material
This item has been restricted from sale in the following states: CA

Ratings & reviews