Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Monster Hose 3/8" with QC - 50

  • Mfr # 41071

  • Zoro # G706128272


product price: $132.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
41071
Zoro #
G706128272
UPC #
636893403606
Country of Origin
United States

Description

Engineered to surpass expectations, the Monster hose 3/8” x 50'x 4500 PSI is made with steel dual-braided construction for high durability. Translucent polyurethane outer jacket is non-marring, abrasion resistant and designed to fit most gas pressure washers with standard quick connections. The 41028 is rated up to 4500 PSI with 140°F maximum temperature water. This is an ideal original hose replacement or an extension of an existing hose.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.